+

Price: $52.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 1517 1500 Series N95 Respirator and Surgical Mask, 20/Box
Features:
Features:
- Meets CDC guidelines for protection against TB.
- NIOSH certified to have a filter efficiency of 95% or greater against non-oil based particulates.
- Highest ASTM level of fluid resistance on the market(160 mm Hg).
- Bacterial filter efficiency >99.9%.
- Available in 5 color coded sizes.
- Latex and PVC-Free.
- Dura-Mesh® shell resists collapsing in regular use and even under hot and humid conditions.
- Contour molded nosebridge for extra comfort.
- Soft foam nose cushion for an easy and comfortable fit.
- Softspun® inner lining is soft to the touch.
- Certified under 42CFR84.
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
Weights & Dimensions
- Size One Size
Product Details
- Exhalation Valves No
- Filter Class N95
- Resistance Non-Oil Particulates
- Description Disposable Healthcare Respirator, Low Profile
- Nose Clip Yes
- Latex Content No
- Type Disposable Healthcare Particulate Respirator
- Nuisance Odor Removal None
- Package Quantity 20
- Respirator Shape Molded
- Brand Moldex
- Series 1500
- Material Dura-Mesh®
- Manufacturers Part Number 1517
- Face Seal Type Full
- Individually Packaged No
- Color Family White
- Respirator Headstrap Dual, Non-Adjustable
Compliance & Certifications
- Certifications NIOSH Approved, Meets ANSI,SEA 110-2003 Section 7.11.1
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Phyllis
Date: May 08, 2020
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

Moldex 1500 Series N95 Respirator & Surgical Mask, Low Profile, 20/Box, 1517
$52.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories