+

Frequently Purchased Together
Price: $260.95
Customers Also Viewed
- Lightweight design offers a level of comfort that ensures greater worker acceptance
- Provides comfort and protection
- The facepiece seal is made from a soft, pliable elastomer material with high chemical resistance to assure excellent comfort, fit and performance
- Filters sold separately
Weights & Dimensions
- Width 1.830 IN (4.65 cm)
- Length 1 IN (2.54 cm)
- Height 1 IN (2.54 cm)
- Size M/L
- Weight 1.83 LBS (.83 kg)
Product Details
- Head Harness Material Elastomeric
- Assembly Required Assembled
- Description Low Maintenance Full Face Respirator
- Type Full Face
- For Use With North Safety Cartridges And Filters
- Facepiece Material Elastomeric
- Disposable/Reusable Reusable
- Package Quantity 1
- Brand North Safety
- Series 5400
- Cartridges Included No
- Lens Material Polycarbonate
- Half Mask Suspension Type 4 pt.
- Manufacturers Part Number 54001
- Color Family Black
- Respirator Connection Type Bayonet
Compliance & Certifications
- Certifications NIOSH Approved
-
North Half Mask Respirator
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Yvonne
Date: June 19, 2020
-
Reviewer: web-guest
Date: April 23, 2019
Your review:
It seals well and is quick to slip on and off. It doesn't fog easily and is easy to clean. Filters are simple screw on/off seem to keep particulate matter out. Exhale takes more effort than other respirators. Little pricey for a filter mask of this quality. Works well for those without breathing issues. -
Reviewer: Dan
Date: April 23, 2019
Your review:
This is a great quality mask for the cost, with a good selection of cartridges. We use these in our chemical production plant daily. Good visibility and durability. Comfortable and easy to clean.
There are 1 questions and 1 answer for this product.
-
What type of filters does this take.
Question Asked By: January 13, 2012
Answer This Question
Question Answered By:
-
Product Expert, January 13, 2012
This 5400 Series Full Face Respirators accepts any North Safety Brand filters. Please call the special department, 1.888.978.7759 to special order them.
-

North® 7581P100L, P100 N Series Organic Vapor Cartridge & Filter, 2/Pk
Item #: B2282441
Not Yet Rated
$45.95

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$88.80

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
$260.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories