John Guest 3/8'' LLDPE Tubing Black (500 ft. Roll)
The John Guest range of plastic tubing is produced in Low Linear Density Polyethylene for cold and intermittent hot water applications. Our tubing provides the benefits of a wide range of temperature and pressure suitability, broad chemical compatibility and is made from non-contaminating materials. Common applications are in water purification, water conditioners, ice makers and misting systems. LLDPE is more robust than traditional low or medium density polyethylene. Our tubing is made from FDA compliant materials and is NSF International certified. John Guest LLDPE tubing provides excelant resistance to enviromental streass cracking as maatured by ASTMD-693.
John Guest 3/8'' LLDPE Tubing Black (500 ft. Roll)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Weight | 15.2 lbs |
| Outside Diameter | 3/8 in |
| Size | 3/8'' x 500' |
| Wall Thickness | 1/16 in |
Product Details
| Type | Tubing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PE-12-EI-0500F-E |
| Brand | John Guest |
Warranty
| Warranty | 1 yr |