Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Kinedyne

Model # :WBC0059370

MPN #: 642004

Kinedyne® Logistic Ratchet Strap with Narrow Hook, 2"W x 20'L, 500 lb. Cap., Blue - Pkg Qty 20

Product Description
Engineered to help you with the everyday tie down job, Kinedyne's® 2" by 20' Logistic Ratchet Strap with Narrow Wire Hook Fittings has the strength and durability you need for reliable securement. Able to handle a working load limit of 500 Lbs. / 230 Kgs., this strap can be used for nearly any kind of tie down job.

For anyone with Logistic Tracks that have anchor points already attached to them, you can easily use our 2-Inch x 20-Foot Logistic Ratchet Strap with Narrow Wire Hook Fittings to help you tie down your important cargo. Thanks to the durable fittings of this Logistic Strap, you can hook the Strap to your Track to provide you with a solid tie down job.

The Kinedyne's® 1005 Narrow Wire Hook Fittings are designed to be used with Logistic Track's securement points such as stud fittings or rope tie-offs. These provide a strong connection to the Track that lets you reliably secure your cargo. The Narrow Wire Hooks are constructed from heat-treated carbon steel for additional strength.

The Kinedyne's® 811 Standard Handle Ratchet is the ideal tensioning device to use if you want optimal control over your cargo. This comfortable Ratchet lets you tension our Kinedyne's® blue 4900 E polyester webbing to however tight you want it so that you can secure your load with confidence. The webbing is constructed under our direct quality control with a tight polyester thread to provide you with the strength you need for a successful tie down job.

All of Kinedyne's® Logistic Straps are tagged and stenciled with the working load limit in pounds and kilograms and the manufacturer's name and logo to comply with CHP, CVSA, North American Cargo Securement, WSTDA standards, and DOT regulations. The Straps feature a 4' fixed end.

PRICE
$599.00  Sold in packages of 20 / $29.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width2 in
Weight3 lbs
Ultimate Load Strength Weight Capacity500 lbs
Working Load Weight Limit Range500 lbs
Ultimate Load Strength Capacity Range500 lbs
Working Load Weight Limit500 lbs

Product Details

Assembly RequiredNo
TypeLogistic Ratchet Strap
ColorBlue
End FittingNarrow Wire Hook
MaterialPolyester
Package Quantity20
Manufacturers Part Number642004
BrandKinedyne