Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Electric Hoists

Electric hoists are highly efficient material handling solutions designed for precisely lifting and lowering heavy loads in workshops, garages, or various job sites. Unlike manual options, electric hoists have a heavy-duty motor to provide robust and reliable lifting capabilities, offering easy operation and increased productivity.
23 Results

Single Chain Electric Hoists 10 ft Lift

Single Chain Electric Hoists 10 ft Lift
Single chain electric hoists with a 10ft lift provide reliable performance in a variety of working environments. Hoists are made with heavy-duty materials for lasting durability. Some models feature a standard protector and overload device, along with a thermally protected hoist-duty motor. Specific features and dimensions of electric hoists vary per model.
CompareImageBrandWeight CapacityHead RoomLiftVoltageHorsepowerModel #Price
Kito Krewmate TSEM Mini Entertainment Hoist, 1/4 Ton Capacity, 10' Lift, 3.6 FMP, 115V
Kito
500 lbs
12-3/8 in
10 ft
115 V
1/4 HP
WBB3201866$4,395.00
Coffing® JLC 1 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 230/460V
Coffing
2000 lbs
18-1/8 in
10 ft
230/460 V
1 HP
WBB2222098$6,789.00
Milwaukee® 1 Ton, Electric Chain Hoist, 10' Lift, 16 FPM, 115/230V
Milwaukee
2000 lbs
18 in
10 ft
115/230 V
1 HP
Ships Same Day
WBB445184
$4,099.00was $10239.00
Save $6140.00

Single Chain Electric Hoists 15 ft Lift

Single Chain Electric Hoists 15 ft Lift
Single chain electric hoists with 15 ft lift can accommodate heavy-duty material handling operations. Many models have overload protection, a magnetic disk brake, and limit switches to prevent the load chain from over-traveling. Electric chain hoists are designed for long service lives and are available in various sizes.

Electric Cable Hoists

Electric Cable Hoists
Various sizes of electric cable hoists are available for any light-duty or heavy-duty lifting needs. These cable hoists are designed for use in workshops, garages, or various job sites. Most models are lightweight and portable and can be configured into single or double-line lifting applications. Weight capacity, head room, lift, and other features vary per electric cable hoist.

Electric Double Chain Hoists

Electric Double Chain Hoists
Electric double chain hoists lift and carry heavy loads in need of transport. Some electric chain hoists feature an under the cover variable frequency drive giving the hoist good load control, as well as a current driven electromagnetic brake that doesn't release unless the motor is energized. Weight capacity, voltage, lift, and other specifications vary per model.

Electric Chain Hoist Replacement Parts

Electric Chain Hoist Replacement Parts
Keep your electric chain hoist running smoothly with this selection of replacement parts. Lifting wall mount hoist brackets are available to provide an alternative mounting solution. Repair kits, safety latch kits, and chain containers are all also available to ensure your electric hoist stays in top condition.