x

Take 15% off your entire order!

Offer applied at checkout

Lockout Tags - Do Not Operate Equipment Lock-Out

Lockout Tags - Do Not Operate Equipment Lock-Out

Item #: WBB67762

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$33.17 up to 16% OFF

Price: $27.95

Quantity

Customers Also Viewed

LOCKOUT-TAGOUT TAGS
Standard Lockout Tag - Do Not Operate Equipment Lock-Out
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.

  • DESCRIPTION Do Not Operate Equipment Lock-Out
  • HEIGHT INCHES 6 (15.24 cm)
  • TYPE --
  • MANUFACTURERS PART NUMBER LOTAG28
  • BRAND National Marker Company
  • WIDTH INCHES 3-1/4 (8.26 cm)
  • PACKAGE QUANTITY 10
  • COLOR FINISH Red and White
  • CONSTRUCTION .015 Unrippable Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockout Tags - Do Not Operate Equipment Lock-Out

Item #: B67741

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockout Tags - Do Not Operate Equipment Lock-Out

Lockout Tags - Do Not Operate Equipment Lock-Out

Item #: WBB67762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant