Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB1171817

MPN #: LK2500CR

Elkay LK2500CR, Pursuit Flexible-Spout Laundry Faucet, 14-1/2"H

Product Description
Features:
  • Solid brass waterway construction
  • Removable ceramic disc cartridge
  • One 1-3/8" (35mm) diameter faucet hole required for single hole installation
  • Three 1-3/8" (35mm) diameter faucet holes required for three hole installation
  • 1.5GPM flow regulator installed
  • Optional 2.2GPM flow regulator also included with the faucet
  • Braided stainless steel supply lines
  • 3/8" female compression hose connections with 1/2" male IPS thread adaptors
  • Flexible stainless steel spout for maximum clearance and adjustment
  • Max counter thickness: 2.5" (63mm)
  • 2-function hand spray (Aerated, Spray)
  • Hand spray operation: Rotate end of spout to switch from spray to stream
  • Forward-Only handles = No backsplash interference
  • Available in Chrome LK2500CR
  • Limited Lifetime Warranty
Complies With:
  • ADA
  • CUPC
  • ANSI/NSF61
  • CA AB1953
  • ASME A112.18.1/CSA B125.1
Accessories (Sold Separately):
  • LK105 - Air gap
  • LK320 - Soap dispenser
PRICE
$795.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection3/8 Compression in
Spout Reach8-1/2 in
Overall Faucet Height14-1/2 in
Spout Height7-1/4 in

Product Details

ColorSilver
Spout TypePull-Down
Gallons per Minute1.5 gal/min
Liters per Minute5.67 LPM
Mounting LocationDeck
MaterialSolid Brass
Valve TypeCeramic Disc
Manufacturers Part NumberLK2500CR
Faucet Holes1
Handle StyleLever
CollectionPursuit
BrandElkay

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61-9 & 372
Lead Free CompliantYes