Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB215815

MPN #: 506055

Little Giant 506055 WRS Series 1/3HP Water Removal System - 115V- Integral- 7-10" On Level

Product Description
The WRS-6 "Drainosaur" removes water from laundry trays, lavatory sinks, wet bar sinks, dehumidifiers, water softeners, etc. Installs above floor, no need to dig a sump. 115V Unit is pre-assembled and ready to install. Includes 1/3 HP pump, discharge pipe, and 5 gallon IAPMO approved basin with 1-1/2" inlet and discharge and 2" vent.

PRICE
$759.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15-5/8 in
Cord Length9 ft
Max Diameter Solids1/18 in
Discharge Connection Size1-1/2 in

Product Details

Max Fluid Temperature125 °F
Gallons per Minute46 gal/min
Shaft MaterialStainless Steel
Float SwitchYes
Impeller MaterialNylon
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number506055
SubmersibleYes
Temperature of Liquid Pumped125
Continuous OperationYes
BrandLittle Giant
Solids HandlingYes
TypeWater Removal System
Horsepower1/3 HP
Amperage9 A
SeriesWRS
Hertz60 Hz
Switch TypeIntegral Diaphragm
Capacity5 gal
Voltage115 V
Gallons per Hour2760 gal/hr
Includes(2) 1-1/2 MNPT X 2 Slip Adapt (Inlet) & (1) 2 MNPT X 1-1/2 Slip Adapt (Vent)
Shaft Seal MaterialCarbon/Ceramic
Max Pressure9.1 psi

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA