Take 15% off your entire order!

Offer applied at checkout

+

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Item #: WBB215800

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$362.42 up to 25% OFF

Price: $272.95

Quantity

Customers Also Viewed

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 518550 Submersible Use Parts Washer Pump - 115V- 300GPH at 1'

Little Giant 518550 Submersible Use Parts Washer Pump - 115V- 300GPH at 1'

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

An extremely versatile portable utility pump with oil-filled motor and epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolant units, and many other applications where liquid must be transferred or recirculated. Pumps down to 1/8" in manual mode. This 1220 GPH pump features a 1" FNPT discharge, a garden hose adapter, screened inlet, 10'L cord, and a 26' shut-off head capability.


Weights & Dimensions

  • Max Head 26.3 ft (8.02 m)
  • Height 7-13/16 in (19.84 cm)
  • Discharge Connection Size 1 W/ 3/4 Garden Hose Adapter in
  • Width 4-5/16 in (10.95 cm)
  • Length 6-1/8 in (15.56 cm)
  • Cord Length 10 ft (3.05 m)

Product Details

  • Continuous Operation No
  • Discharge Connection Type MNPT or FNPT
  • Impeller Material Nylon
  • Max Pressure 10.8 psi
  • Switch Type Manual
  • Shaft Material Stainless Steel
  • Amperage 5 A
  • Wattage 380 W
  • Type Submersible Utility Pump
  • Temperature of Liquid Pumped 120
  • Max Fluid Temperature 120 °F
  • Material Aluminum
  • Submersible Yes
  • Shaft Seal Material Radial Lip Viton
  • Voltage 115 V
  • Float Switch No
  • Horsepower 1/6 HP
  • Gallons per Hour 1200 gal/hr (4542.49 l)
  • Phase 1
  • Includes Garden Hose Adapter
  • Gallons per Minute 20 gal/min (75.71 l)
  • Brand Little Giant
  • Series 5
  • Hertz 60 Hz
  • Manufacturers Part Number 505000

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Donald

    Date: April 23, 2019

    Great
    Your review:
    I used these pumps for circulating water in a Greenhouse to keep the algae down
  • Reviewer: Paul

    Date: April 23, 2019

    very efficient
    Your review:
    I had an older little giant and it finally wore out. I tried 4 other pumps that didn't work out so I went back to the little giant and it is doing great.
  • Reviewer: Devon

    Date: April 23, 2019

    No auto shut off
    Your review:
    Has no auto shut off. I would have returned this product and exchanged for one that does if I could.
  • Reviewer: Mike

    Date: April 23, 2019

    Did the job well
    Your review:
    This pump works great - I use it to pump antifreeze into the water lines of my vacation home when I winterize.
  • Reviewer: WILLIAM M

    Date: April 23, 2019

    great price
    Your review:
    Great price and quick delivery
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Item #: WBB215800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant