$1,168.09 up to 11% OFF
Price: $1,034.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The JP-050-C is a 1/2 HP shallow well jet pump complete with pressure switch and pressure gauge. Ideal for supplying pressurized fresh water to rural homes, farms and cabins. For use where vertical depth to water does not exceed 25 feet. Goulds QH500T3/CL is J5S.
Weights & Dimensions
- Width 9 in (22.86 cm)
- Discharge Connection Size 1 in (2.54 cm)
- Length 17-5/16 in (43.97 cm)
- Suction Pipe Size 1-1/4 in (3.18 cm)
- Suction/Draw Head 25 ft (7.62 m)
- Height 9-13/16 in (24.92 cm)
Product Details
- Shaft Seal Material Carbon/Ceramic Face Seal
- Discharge Connection Type FNPT
- Voltage 115/230 V
- Impeller Material Plastic
- Inlet Connection Type FNPT
- Horsepower 1/2 HP
- Amperage 9/4.5 A
- Housing Material Cast Iron
- Phase 1
- Gallons per Minute 12.8 gal/min (48.45 l)
- Brand Little Giant
- Material Epoxy Coated Cast Iron Pump Head
- Hertz 60 Hz
- Manufacturers Part Number 558274
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Michael
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Little Giant 558274 Shallow Well Jet Pump - 1/2 HP
$1034.0
- Product Information
- Customer Review
- Product Q&A