Take 15% off your entire order!

Offer applied at checkout

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Item #: WBB215728

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Quantity

Customers Also Viewed

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

The RFSN-16 is a 20' non-mercury wide angle piggyback style remote float switch for converting pump up to 15 amps (3/4 HP for 115V or 2 HP for 230V) to automatic operation. On / Off level (pumping range) is adjustable by varying the tether length when installing the switch.

Weights & Dimensions

  • Diameter 3 in (7.62 cm)
  • Length 3-5/8 in (9.21 cm)
  • Cord Length 20 ft (6.1 m)

Product Details

  • Voltage 115/230 V
  • Description Mechanical Float Switch
  • Switch Type Piggyback Mechanical Float
  • Horsepower 3/4 to 2 HP
  • Amperage 15 A
  • Phase 1
  • Type Mechanical Float Switch
  • Brand Little Giant
  • Material PVC Float and Neoprene Cord
  • Hertz 60 Hz
  • Manufacturers Part Number 599211
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: April 23, 2019

    MANAGER
    Your review:
    FLOAT SWITCH WORKS GREAT, I ALSO KEEP A SPARE IN STOCK BUT HAVE NOT USED IT
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Item #: WBB215728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant