Take 15% off your entire order!

Offer applied at checkout

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Item #: WBB215718

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Quantity

Customers Also Viewed

Little Giant 513379 HW-9 513379 High Water Alarm Low Voltage 9V DC

Little Giant 513379 HW-9 513379 High Water Alarm Low Voltage 9V DC

Little Giant 940022 CV-SE2 Full-Flow Compression Fittings Check Valve

Little Giant 940022 CV-SE2 Full-Flow Compression Fittings Check Valve

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

This Remote Float Switch, (aka Wide Angle)is a direct-acting, in-line control system for automatically controlling wastewater, effluent, and sewage pumps. Float switch consists of one float, a cord with piggyback plug, one large mounting strap and two small adjustable mounting clamps. Convert any manual pump to an automatic pump, up through 1/2 HP to 1 HP.

Weights & Dimensions

  • Diameter 3 in (7.62 cm)
  • Length 3-5/8 in (9.21 cm)
  • Cord Length 15 ft (4.57 m)

Product Details

  • Voltage 115/230 V
  • Description Mechanical Float Switch
  • Switch Type Piggyback Mechanical Float
  • Horsepower 1/3 to 1 HP
  • Amperage 13 A
  • Phase 1
  • Type Mechanical Float Switch
  • Brand Little Giant
  • Material PVC Float and Neoprene Cord
  • Hertz 60 Hz
  • Manufacturers Part Number 599117
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kevin

    Date: April 23, 2019

    Sturdy - No Quality Issues
    Your review:
    Used with sump pumps, have not had any failures, keeping our water levels low.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Item #: WBB215718

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant