Take 15% off your entire order!

Offer applied at checkout

Little Giant 599008 Piggyback Diaphragm Switch - 10'L Cord

Little Giant 599008 Piggyback Diaphragm Switch - 10'L Cord

Item #: WBB215715

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $133.95

Quantity

Customers Also Viewed

Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord

Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Little Giant 599117 Piggyback Mechanical Float Switch for 115/230 Volt Pumps Up To 13 Amps

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 940022 CV-SE2 Full-Flow Compression Fittings Check Valve

Little Giant 940022 CV-SE2 Full-Flow Compression Fittings Check Valve

Little Giant 513379 HW-9 513379 High Water Alarm Low Voltage 9V DC

Little Giant 513379 HW-9 513379 High Water Alarm Low Voltage 9V DC

Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

The RS-5 piggyback diaphragm switch converts any pump up to 1/2 HP and 10 amps to automatic operation. When mounted to the 5-MSP utility pump, the on level is 6" - 9" and the off level is 1" - 4".

Weights & Dimensions

  • Width 1-13/16 in (4.6 cm)
  • Length 3 in (7.62 cm)
  • Cord Length 10 ft (3.05 m)
  • On Level 6" - 9"
  • Height 4-3/4 in (12.07 cm)

Product Details

  • Voltage 115 V
  • Description Piggyback Diaphragm Switch
  • Switch Type Piggyback Diaphragm
  • Horsepower 1/3 HP
  • Amperage 10 A
  • Phase 1
  • Type Piggyback Diaphragm Switch
  • Brand Little Giant
  • Material Nylon Housing and Aluminum & Neoprene Diaphragm
  • Manufacturers Part Number 599008
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TIM

    Date: April 23, 2019

    Replacement Switch
    Your review:
    This was a great price and quick delivery for this item.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 599008 Piggyback Diaphragm Switch - 10'L Cord

Little Giant 599008 Piggyback Diaphragm Switch - 10'L Cord

Item #: WBB215715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant