Plated Brass pump head in a lightweight non-submersible 115V pump can be used to empty water beds, drain water heaters or aquariums, transfer water to an RV, and other applications where water needs to be transferred. Pump is self-priming and has convenient garden hose connections on the intake and discharge. Intermittent duty only. Kit includes hose, strainer, and suction adapter.
Little Giant 555111 Non-Submersible Utility Pump Kit- 115V with Nickel Plated Brass Pump Head
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 4 in |
| Height | 3-3/8 in |
| Cord Length | 6 ft |
| Inlet Connection | 3/4 & 3/8 in |
| Discharge Connection Size | 3/4 & 3/8 in |
Product Details
| Max Fluid Temperature | 140 °F |
| Gallons per Minute | 6 gal/min |
| Float Switch | No |
| Impeller Material | Buna |
| Wattage | 91 W |
| Material | Brass |
| Phase | 1 |
| Discharge Connection Type | Garden Hose & FNPT |
| Manufacturers Part Number | 555111 |
| Submersible | No |
| Temperature of Liquid Pumped | 140 |
| Continuous Operation | No |
| Brand | Little Giant |
| Type | Non-Submersible Utility Pump |
| Horsepower | 1/10 HP |
| Amperage | 1.6 A |
| Series | Pony Pump |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Voltage | 115 V |
| Gallons per Hour | 360 gal/hr |
| Includes | Hose, Strainer, And Suction Adapter |
| Inlet Connection Type | Garden Hose & FNPT |
| Shaft Seal Material | Radial Lip Buna-N |
| Max Pressure | 10.8 psi |