Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head
|
Questions & Answers (0)
Product Description
Plated Brass pump head in a lightweight non-submersible 115 V pump can be used to empty water beds, drain water heaters or aquariums, transfer water to an RV, and other applications where water needs to be transferred. Pump is self-priming and has convenient garden hose connections on the intake and discharge. Intermittent duty only.
PROMOTIONAL PRICE
$329.95was $385.95
Save $56.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 4 in |
| Height | 3-3/8 in |
| Cord Length | 6 ft |
| Inlet Connection | 3/4 & 3/8 in |
| Discharge Connection Size | 3/4 & 3/8 in |
Product Details
| Max Fluid Temperature | 140 °F |
| Rotations per Minute | 12000 rpm |
| Gallons per Minute | 6 gal/min |
| Shaft Material | Stainless Steel |
| Float Switch | No |
| Impeller Material | Buna |
| Material | Brass |
| Phase | 1 |
| Discharge Connection Type | Garden Hose & FNPT |
| Manufacturers Part Number | 555112 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 140 |
| Continuous Operation | No |
| Brand | Little Giant |
| Type | Non-Submersible Utility Pump |
| Horsepower | 1/10 HP |
| Amperage | 1.6 A |
| Series | Pony Pump |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Voltage | 115 V |
| Gallons per Hour | 360 gal/hr |
| Includes | 2 Extra Gaskets And 2 Impellers |
| Inlet Connection Type | Garden Hose & FNPT |
| Shaft Seal Material | Radial Lip Buna-N |
| Max Pressure | 10.8 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, UL |