For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers.
Little Giant 527003 527003 NK-2 Multi-Purpose Pump - Permanently Lubricated
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-9/16 in |
| Width | 5 in |
| Height | 3-11/16 in |
| Cord Length | 6 ft |
| Discharge Connection Size | 1/4 in |
Product Details
| Max Fluid Temperature | 120 °F |
| Rotations per Minute | 3400 rpm |
| Gallons per Minute | 5.4 gal/min |
| Impeller Material | Nylon |
| Wattage | 100 W |
| Material | Nylon |
| Phase | 1 |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | 527003 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 120 |
| Continuous Operation | Yes |
| Brand | Little Giant |
| Type | Multi-Purpose Pump |
| Horsepower | 1/40 HP |
| Amperage | 1.7 A |
| Series | NK-2 |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Gallons per Hour | 325 gal/hr |
| Includes | 6' Cable |
| Shaft Seal Material | Viton |
| Max Pressure | 4.4 psi |
Warranty
| Warranty | 1 yr |