Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB215789

MPN #: 526003

Little Giant 526003 NK-1 Series Permanently Lubricated Multi-Purpose Pump

Product Description
Little Giant® NK-1 Series Submersible Multi-Purpose Pump

The NK-1 Little Giant Permanently Lubricated Pumps are designed for commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers


PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-9/16 in
Width5 in
Height3-11/16 in
Cord Length6 ft
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Rotations per Minute3400 rpm
Gallons per Minute3.5 gal/min
Impeller MaterialNylon
Wattage70 W
MaterialNylon
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number526003
SubmersibleYes
Temperature of Liquid Pumped120
BrandLittle Giant
TypeMulti-Purpose Pump
Horsepower1/150 HP
Amperage1.1 A
SeriesNK-1
Hertz60 Hz
Voltage115 V
Gallons per Hour210 gal/hr
Includes6' Cable
Shaft Seal MaterialViton
Max Pressure8.8 psi

Warranty

Warranty1 yr