Take 15% off your entire order!

Offer applied at checkout

Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord

Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord

Item #: WBB215716

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $172.95

Quantity

Customers Also Viewed

Little Giant 599008 Piggyback Diaphragm Switch - 10'L Cord

Little Giant 599008 Piggyback Diaphragm Switch - 10'L Cord

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

Little Giant 599211 Piggyback Mechanical Float Switch for 115/230 Volt Pumps up to 15 Amps

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

The RS-5LL piggyback diaphragm switch converts any pump up to 1/2 HP and 10 amps to automatic operation. When mounted to the 5-MSP utility pump, the on level is 2" - 3" and the off level is 0.5" - 1.5".

Weights & Dimensions

  • Width 1-13/16 in (4.6 cm)
  • Length 3 in (7.62 cm)
  • Cord Length 18 ft (5.49 m)
  • On Level 2" - 3"
  • Height 4-3/4 in (12.07 cm)

Product Details

  • Voltage 115 V
  • Description Low Level Piggyback Diaphragm Switch
  • Switch Type Piggyback Diaphragm
  • Horsepower 1/3 HP
  • Amperage 10 A
  • Phase 1
  • Type Low Level Piggyback Diaphragm Switch
  • Brand Little Giant
  • Material Nylon Housing and Aluminum & Neoprene Diaphragm
  • Manufacturers Part Number 599014
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord

Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord

Item #: WBB215716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant