This 1/2 HP, non-submersible, in-line, portable utility transfer pump features rugged one-piece cast iron housing and integral carrying handle. Self-priming to 15' when priming chamber is filled. Ideal for flooded basements, watering lawns and draining water heaters. Can also be used to boost water pressure for washing vehicles, sidewalks and more. Convenient 3/4" brass garden hose adapters on intake and discharge.
Little Giant 555104 1/2 HP Non-Submersible Utility Pump
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$755.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5-1/2 in |
| Height | 8-5/8 in |
| Cord Length | 10 ft |
| Discharge Connection Size | 3/4 W/ Brass Garden Hose Adapt in |
Product Details
| Max Fluid Temperature | 140 °F |
| Gallons per Minute | 26 gal/min |
| Shaft Material | Stainless Steel |
| Float Switch | No |
| Impeller Material | Thermoplastic |
| Wattage | 380 W |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 555104 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 140 |
| Continuous Operation | Yes |
| Brand | Little Giant |
| Type | Non-Submersible Utility Pump |
| Horsepower | 1/2 HP |
| Amperage | 10 A |
| Series | UPSP |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Voltage | 115 V |
| Gallons per Hour | 1560 gal/hr |
| Includes | 115V, 1/2 Hp And 10' Cord. |
| Shaft Seal Material | Carbon/Ceramic |
| Max Pressure | 11.4 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, UL |