
Price: $83.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The HW-9 low voltage high water alarm is operated by a 9 VDC battery. It has a red alarm light and an 85 decibel audible alarm, a test bar and a low battery indicator. Battery not included.
Weights & Dimensions
- Cord Length 6 ft (1.83 m)
- Width 1-1/2 in (3.81 cm)
- Height 3-1/2 in (8.89 cm)
- Length 3-1/2 in (8.89 cm)
Product Details
- Type High Water Alarm
- Brand Little Giant
- Voltage 9 V
- Description High Water Alarm
- Material ABS Plastic Housing
- Manufacturers Part Number 513379
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: HOWARD
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Little Giant 513379 HW-9 513379 High Water Alarm Low Voltage 9V DC
$83.95
- Product Information
- Customer Review
- Product Q&A
- Accessories