Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Little Giant

Model # :WBB569487

MPN #: 506804

Little Giant 506804 6EC-CIA-SFS Sump Pump - 20' Power Cord & Float Switch

Product Description
Little Giant® 6EN Series Sump Pump - 20' Power Cord & Float Switch

Little Giant 6EN Series pumps feature 1/3 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Built on the industry's best 6E platform, the 1/3 hp 6EN series consumes only 6.0 amps while producing 50 gpm @ 5 ft. of head and reaching a maximum shut off of 22 ft. The new unit also includes a stainless steel plate on the volute as a debris filter, creating lower intake velocities and pump stability.

Features
  • 1/3 HP Permanent Split Capacitor (PSC) motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends pump life
  • Epoxy coated cast iron motor housing
  • Vortex impeller
  • Solids handling up to 1/2 inch diameter
  • Available in manual or automatic operation with two switch options; integral snap action float or piggyback mechanical float
  • On Level: 7" - 10"
  • Off Level: 2" - 5"
  • 2 year warranty


PRICE
$505.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-9/16 in
Width8-5/16 in
Height10-3/16 in
Weight28 lbs
Cord Length20 ft
Switch Off Height2 - 5 in
Switch On Height7 - 10 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter12

Product Details

Max Fluid Temperature140 °F
Impeller MaterialNylon Vortex
Discharge Connection TypeFNPT
Manufacturers Part Number506804
Temperature of Liquid Pumped140
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Effluent Pump
Horsepower1/3 HP
ColorBlue
Amperage6 A
Series6EN
Hertz60 Hz
Switch TypeIntegral Snap Action Float
Voltage115 V
Gallons per Hour3000 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialStainless Steel

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA