
$495.80 up to 24% OFF
Price: $376.95
Customers Also Viewed
Weights & Dimensions
- Max Diameter Solids 1/8 in
- Switch Off Height 1 - 4 in
- Min Sump Pit Diameter 18
- Weight 17.5 lbs (7.95 kg)
- Width 8-1/2 in (21.59 cm)
- Discharge Connection Size 1-1/2 in (3.81 cm)
- Length 9-1/2 in (24.13 cm)
- Cord Length 8 ft (2.44 m)
- Max Head 18 ft (5.49 m)
- Height 6 in (15.24 cm)
- Switch On Height 7 - 10 in
Product Details
- Impeller Material Epoxy Coated Nylon
- Discharge Connection Type FNPT
- Switch Type Integral Diaphragm
- Amperage 9 A
- Type Submersible Sump Pump
- Temperature of Liquid Pumped 140
- Max Fluid Temperature 140 °F
- Material Cast Iron
- Shaft Seal Material Carbon/Ceramic Face Seal
- Voltage 115 V
- Horsepower 1/3 HP
- Gallons per Hour 2760 gal/hr (10447.74 l)
- Housing Material Cast Iron
- Phase 1
- Includes 3/4" Garden Hose Adapter
- Gallons per Minute 46 gal/min (174.13 l)
- Brand Little Giant
- Series 6
- Base Material Plastic
- Solids Handling Yes
- Hertz 60 Hz
- Manufacturers Part Number 506162
- Color Blue
Warranty
- Warranty 3
Compliance & Certifications
- Certifications CSA
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: web-guest
Date: April 23, 2019
There are no questions for this product.

1-1/2" x 20' Green PVC Water Suction Hose Assembly Coupled w/ M x F Aluminum Short Shank Fittings
Item #: B484038
Not Yet Rated
$133.95

HD16SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 3/4" - 1-1/2" Dia. 10-Pack
Item #: B513578
Not Yet Rated
$39.95

Little Giant 506162 6-CIA Submersible Sump Pump with Legs - 8'L Cord
$376.95
- Product Information
- Customer Review
- Product Q&A
- Accessories