Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB215791

MPN #: 504103

Little Giant 504103 4E-34N Series Submersible Multi-Purpose Pump

Product Description
Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 710 GPH pump features a 1/2" MNPT discharge, 23.1' shut-off head capability, and screened inlet. The 4E series is not recommended for aquariums, swimming pools and fuel oil transfer.

PRICE
$689.00

1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Height8-1/2 in
Cord Length6 ft
Discharge Connection Size1/2 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute11.8 gal/min
Impeller MaterialNylon
Wattage210 W
MaterialAluminum
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number504103
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
TypeMulti-Purpose Pump
Horsepower1/12 HP
Amperage3.5 A
Series4E-34N
Hertz60 Hz
Voltage115 V
Gallons per Hour710 gal/hr
Includes6’ Power Cord
Shaft Seal MaterialViton
Max Pressure4.4 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL