Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump
|
Questions & Answers (0)
Product Description
Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 300 GPH pump features a 1/4" MNPT discharge and 11.8' shut-off head capability. It is not recommended to use the 2E series in aquariums, swimming pools and fuel oil transfer applications.
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 3-1/2 in |
| Height | 4-3/4 in |
| Cord Length | 6 ft |
| Inlet Connection | 3/8 in |
| Discharge Connection Size | 1/4 in |
Product Details
| Max Fluid Temperature | 120 °F |
| Gallons per Minute | 5 gal/min |
| Impeller Material | Nylon |
| Material | Aluminum |
| Phase | 1 |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | 502203 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 120 |
| Continuous Operation | Yes |
| Brand | Little Giant |
| Type | Small Submersible Pump |
| Horsepower | 1/40 HP |
| Amperage | 1.7 A |
| Series | 2E-38N |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Gallons per Hour | 300 gal/hr |
| Includes | 6’ Power Cord |
| Inlet Connection Type | FNPT |
| Shaft Seal Material | Nitrile |
| Max Pressure | 5.1 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |