$1,655.81 up to 18% OFF
Price: $1,361.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The HT-10E-CIM manual operation high temperature effluent pump is designed for light commercial and industrial use. This pump can be used to transfer or circulate wastewater up to 200 degrees farenheit and can handle 3/4" solids. Continuous duty rated.
Weights & Dimensions
- Max Diameter Solids 3/4 in
- Min Sump Pit Diameter 18
- Weight 39 lbs (17.73 kg)
- Width 9-1/8 in (23.18 cm)
- Discharge Connection Size 1-1/2 in (3.81 cm)
- Length 9-5/8 in (24.45 cm)
- Cord Length 15 ft (4.57 m)
- Max Head 24 ft (7.32 m)
- Height 10-1/4 in (26.04 cm)
Product Details
- Discharge Connection Type FNPT
- Impeller Material Nylon Vortex
- Switch Type Manual
- Amperage 10.5 A
- Type High Temperature Submersible
- Temperature of Liquid Pumped 200
- Max Fluid Temperature 200 °F
- Material Epoxy Coated Cast Iron
- Shaft Seal Material Carbon/Ni-Resist & Viton Face Seal
- Voltage 115 V
- Horsepower 1/2 HP
- Gallons per Hour 4800 gal/hr (18169.98 l)
- Housing Material Epoxy Coated Cast Iron
- Phase 1
- Gallons per Minute 80 gal/min (302.83 l)
- Brand Little Giant
- Series 10E
- Hertz 60 Hz
- Base Material Cast Iron
- Solids Handling Yes
- Manufacturers Part Number 511610
- Color Blue
Warranty
- Warranty 3
Compliance & Certifications
- Certifications CSA
Customer Review
Product Q & A
There are no questions for this product.
Accessories

1-1/2" x 20' Green PVC Water Suction Hose Assembly Coupled w/ M x F Aluminum Short Shank Fittings
Item #: B484038
Not Yet Rated
$133.95

Little Giant 511610 10E Series High Temperature Manual Operation Submersible Effluent Pump
$1361.0
- Product Information
- Customer Review
- Product Q&A
- Accessories