The HT-10E-CIA-FS automatic high temperature effluent pump is designed for light commercial and industrial use. The integral float switch has an 10" - 12" on level and a 2" - 4" off level. This pump can be used to transfer or circulate wastewater up to 200 degrees farenheit and can handle 3/4" solids. Continuous duty rated.
Little Giant 511710 10E Series High Temperature Automatic Operation Submersible Effluent Pump
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Width | 9-1/8 in |
| Height | 10-1/4 in |
| Weight | 37 lbs |
| Cord Length | 15 ft |
| Switch Off Height | 2 - 4 in |
| Switch On Height | 10 - 12 in |
| Max Diameter Solids | 3/4 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 200 °F |
| Impeller Material | Nylon Vortex |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 511710 |
| Temperature of Liquid Pumped | 200 |
| Brand | Little Giant |
| Solids Handling | Yes |
| Type | High Temperature Submersible |
| Horsepower | 1/2 HP |
| Color | Blue |
| Amperage | 10.5 A |
| Series | 10E |
| Hertz | 60 Hz |
| Switch Type | Integral Mechanical Float |
| Voltage | 115 V |
| Gallons per Hour | 4800 gal/hr |
| Housing Material | Epoxy Coated Cast Iron |
| Base Material | Cast Iron |
| Shaft Seal Material | Carbon/Ni-Resist & Viton Face Seal |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | CSA |