Mixer Pump 0-9% Mixer for up to 290 gallon per hour. 0-9 percent allows for easier more precise ratio mixing. Lightweight Aluminum body driven by pressure from water supply. Includes full flow brass ball valve & with 2 back flow preventers. Wetted components are Aluminum, Stainless steel (304), Brass, Acetal, Pvc, Nitrile rubber.
Action Pump Liquid Ratio Mixer Pump CMX3 0-9%
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 6 in |
| Height | 3 in |
| Weight | 3 lbs |
| Suction Tube Dimension | 35 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 0.75 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Power | Water Powered |
| Type | Rotary |
| Temperature Range | 40 - 140 °F |
| Style | 15, 30 or 55 Gallon |
| Material | Aluminum/Stainless Steel/Brass/PVC/Nitrile/Nylon |
| Manufacturers Part Number | CMX3 |
| Dispensing Rate | 4.83 GPM |
| Brand | Action Pump |