Take 15% off your entire order!

Offer applied at checkout

Mayday Light Sticks, L88IM, Green, 12 Hour, 6" Long

Mayday Light Sticks, L88IM, Green, 12 Hour, 6" Long

Item #: WBB1038751

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 41

Price: $1.70

Quantity

Customers Also Viewed

Mayday Emergency Light Wand, L89, 12" Long, 1 Mile Range

Mayday Emergency Light Wand, L89, 12" Long, 1 Mile Range

Mayday Emergency Whistle

Mayday Emergency Whistle

Cpr Face Shield With One-Way Filtered Valve

Cpr Face Shield With One-Way Filtered Valve

Splinter Out

Splinter Out

Scissors - Universal Paramedic

Scissors - Universal Paramedic

4 Roll Case of OxyWrap X-treme, OXY8500-N-4

4 Roll Case of OxyWrap X-treme, OXY8500-N-4

First Aid Kit - Ontario Section 10, #2 - Metal Cabinet

First Aid Kit - Ontario Section 10, #2 - Metal Cabinet

Multi-Purpose Restraining Straps For Spinal Backboard - Package Of 3

Multi-Purpose Restraining Straps For Spinal Backboard - Package Of 3

Mayday Light Sticks, L88IM, Green, 12 Hour, 6" Long

Green 12 Hour Light Stick (6"). Perfect for Halloween, parties and concerts. In addition to a great safety device, it's also a great Novelty item.

Weights & Dimensions

  • Width 6 IN (15.24 cm)
  • Weight 1 oz LBS

Product Details

  • Type Survival Tool
  • Brand Mayday Industries
  • Package Quantity 1
  • Description 6" Light Stick
  • Manufacturers Part Number L88IM
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

41 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday Light Sticks, L88IM, Green, 12 Hour, 6" Long

Mayday Light Sticks, L88IM, Green, 12 Hour, 6" Long

Item #: WBB1038751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant