LIGHT DUTY CASTER
Use when an economical caster is desired. Hardened steel balls roll in a large raceway.
Global Industrial
Model # :WB308512
Global Industrial™ Light Duty Rigid Plate Caster 4" Rubber Wheel 240 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 5 in |
| Weight Capacity | 240 lbs |
| Wheel Diameter | 4 in |
| Plate Size | 6-1/4 x 3-1/4 in |
| Bolt Spacing | 2 x 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | 308512 |
| Brand | Global Industrial |