Take 15% off your entire order!

Offer applied at checkout

+

Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray

Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray

Item #: WB498439GY

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $77.95

  • 35 Gallon Square Rubbermaid Waste Receptacle - Gray

    $258.95

$145.06 up to 12% OFF

Price: $126.95

Quantity

Customers Also Viewed

Lid for Square Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies. This lid features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

Weights & Dimensions

  • Depth 20-1/8 in
  • Width 20-1/8 in
  • Height 6-1/4 in
  • Weight 5.5 lbs

Product Details

  • Assembly Required Assembled
  • Capacity 35 gal
  • Type Swing Door Lid
  • Accessory Type Lid
  • Brand Rubbermaid Commercial
  • Material Plastic
  • Manufacturers Part Number FG266400GRAY
  • Shape Square
  • Color Family Gray
  • Emergency Prep YES
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ERNEST

    Date: April 23, 2019

    Receptacle cover lid
    Your review:
    The plastic lid is easy to clean and the material gauge is sturdy enough to stand up to our cafeteria daily use.
  • Reviewer: DAVID

    Date: April 23, 2019

    Rubbermaid Waste Cans
    Your review:
    Excellent product.
  • Reviewer: Cindy

    Date: April 23, 2019

    Great customer service
    Your review:
    I received phenomenal customer service when I ordered the Rubbermaid Trash can lid. We are required to keep our trash covered and the lids tend to disappear. Unfortunately, when I received the lid, it was the wrong size. Actually, I think I ordered the wrong size. So when I called to let them know the problem, Global immediately sent me another lid at no charge-no shipping cost even! I think Global went above and beyond to make their customer happy. I will definitely order from them again when the need arises.
  • Reviewer: Gaylord

    Date: April 23, 2019

    Lid
    Your review:
    Performs as expected.
  • Reviewer: keith

    Date: April 23, 2019

    lid for 35&50 gallon square rubbermaid waste recep
    Your review:
    fit existing trashcan great and is a durable product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray

Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray

Item #: WB498439GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant