Take 15% off your entire order!

Offer applied at checkout

+

Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige

Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige

Item #: WB498439BG

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $77.95

  • Lid for 23 Gallon Square Rubbermaid Waste Receptacle - Black

    $55.95

  • 35 Gallon Square Rubbermaid Waste Receptacle - Gray

    $258.95

$145.06 up to 13% OFF

Price: $125.95

Quantity

Customers Also Viewed

Lid for Square Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies. This lid features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

Weights & Dimensions

  • Depth 20-1/8 in
  • Width 20-1/8 in
  • Height 6-1/4 in
  • Weight 5.5 lbs

Product Details

  • Assembly Required Assembled
  • Capacity 35 gal
  • Type Swing Door Lid
  • Accessory Type Lid
  • Brand Rubbermaid Commercial
  • Material Plastic
  • Manufacturers Part Number FG266400BEIG
  • Shape Square
  • Color Family Beige
  • Emergency Prep YES
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige

Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige

Item #: WB498439BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige
    Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige
    Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige
    Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige
    Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige
    Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant