- 10" wide maid broom with 53" total height.
- Longer life, environmentally-friendly recycled PET fiber.
- 3/4" steel handle with hanger hole.
- Solid one piece resin block. 5" long stapled flagged fiber.
- Includes 10" snap-on dust pan.
Libman Commercial Precision® Angle Broom & 10" Dustpan 206 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$88.00 Sold in packages of 4 / $22.00 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 10 in |
| Depth | 2 in |
| Weight | 1-1/2 lbs |
| Bristle Length | 5" in |
| Diameter | 3/4 in |
Product Details
| Handle Material | Steel |
| Type | Handheld/No Lid |
| Color | Green |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 206 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |