- 12" wide dust pan.
- 36" tall when open.
- Combo unit with #915 lobby broom.
- Broom stores inside pan and clips to handle.
- Locks in upright position for easy storage.
- Most common in food service and hospitality applications.
Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed LidFeatures:
PROMOTIONAL PRICE
$125.90 Sold in packages of 2 / $62.95 ea
was $137.90Save $12.00 (9%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Depth | 7 in |
| Height | 36 (Open); 42 (Closed) in |
| Weight | 2-1/2 lbs |
| Bristle Length | 4" in |
| Handle Length | 33-3/4" |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | Closed Lid |
| Color | Red |
| For Use With | #915 Lobby Broom |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 917 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |