Libman Commercial 805 Push Broom with Resin Block - 24 - Medium-Duty Bristles
Libman Commercial Push Brooms with Resin Block sweep both fine particles and industrial debris. 80% post-consumer recycled PET plastic bristles. 1 thick 70% post-industrial recycled steel handle with nylon tip thread and 5 handle grip with swivel hanger. Resin bolt locks handle in place. Replacement handle sold separately.
Libman Commercial Push Broom with Resin Block - 24 - Medium-Duty Bristles - 805 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$155.80 Sold in packages of 4 / $38.95 ea
was $171.80Save $16.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Depth | 3 in |
| Weight | 3 lbs |
| Bristle Length | 3" in |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | Threaded |
| Color | Red |
| For Use With | #601 Handle |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 805 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |