- Snaps onto all Libman Commercial handles.
- Red polymer pan.
- Oversized deep well.
Libman Commercial 13" Dust Pan - Red - 911 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$42.00 Sold in packages of 6 / $7.00 ea
was $55.80Save $13.80 (25%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Depth | 3 in |
| Weight | 1/2 lbs |
Product Details
| Type | Handheld/No Lid |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 911 |
| For Use With | All Brooms |
| Brand | Libman Commercial |