- 12" wide, tear resistant, synthetic sponge with raised cleaning circles.
- 1", one-piece steel handle. Total height of 52".
- 10-1/2" scrub brush with 1" long stiff bristles.
- Easy pull back handle grip to wring.
- Unique angled head design to maximize sponge to floor surface area coverage and to reduce user fatigue.
- Refill #956
Libman Commercial 12" Big Roller Mop - 955 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.80 Sold in packages of 4 / $49.95 ea
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 12 in |
| Depth | 3 in |
| Weight | 2 lbs |
| Diameter | 1 in |
| Cleaning Width | 12 in |
Product Details
| Type | Roller |
| Handle Material | Metal |
| Color | Red |
| Material | Synthetic Sponge |
| Package Quantity | 4 |
| Manufacturers Part Number | 955 |
| Brand | Libman Commercial |