Take 15% off your entire order!

Offer applied at checkout

+

Master Lock® No. 1572LF 3-Letter Combo Padlock 1-1/2" Inside Shackle, Control Chart, Blk Dial - Pkg Qty 6

Master Lock® No. 1572LF 3-Letter Combo Padlock 1-1/2" Inside Shackle, Control Chart, Blk Dial - Pkg Qty 6

Item #: WBB850645

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$13.75 ea.

Price: $82.50 / Pkg of 6

Quantity

Master Lock Letter Lock ™ is a popular combination lock with easy to dial and remember 3-letter combinations (patent pending). Every indicator is clearly labeled with bold letters printed on the dial. Easy to remember phrase included with each padlock for additional convenience. U.S. Patent No. 8,099,985 BlockGuard® Dual Protection Anti-Shim Technology withstands attempts to violate the latch mechanism; Foreign patents pending. 1585 and 1572 include combination chart to facilitate lock system administration. 1572 locks do not have a control key for supervisory access. 1-7/8" (48mm) wide double -reinforced stainless steel body withstands abuse. Hardened steel shackle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


Weights & Dimensions

  • Width 1-7/8 IN (4.76 cm)
  • Shackle Inside Width 13/16 IN
  • Shackle Diameter 9/32 IN
  • Shackle Inside Height 1-1/2 IN (3.81 cm)
  • Weight 0.35 LBS (.16 kg)

Product Details

  • Assembly Required Assembled
  • Description Combo Padlock-Letter
  • Lock Type Combination Padlock
  • Type Combination Different
  • Accessory Type Lock
  • Brand Master Lock
  • Package Quantity 6
  • Shackle Material Steel
  • Series 1572
  • Material Stainless Steel
  • Style 3-Letter Combo Padlock
  • Manufacturers Part Number 1572LF
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 1572LF 3-Letter Combo Padlock 1-1/2" Inside Shackle, Control Chart, Blk Dial - Pkg Qty 6

Master Lock® No. 1572LF 3-Letter Combo Padlock 1-1/2" Inside Shackle, Control Chart, Blk Dial - Pkg Qty 6

Item #: WBB850645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Master Lock® No. 1572LF 3-Letter Combo Padlock 1-1/2" Inside Shackle, Control Chart, Blk Dial - Pkg Qty 6
    Master Lock® No. 1572LF 3-Letter Combo Padlock 1-1/2" Inside Shackle, Control Chart, Blk Dial - Pkg Qty 6
    Master Lock® No. 1572LF 3-Letter Combo Padlock 1-1/2" Inside Shackle, Control Chart, Blk Dial - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant