- Extreme all-weather flexibility (-40° to 150° F Ambient)
- Kink resistant - ribbed inner core design
- No memory - lays flat
- Anodized aircraft aluminum male & female fittings
- Abrasion resistant
- Rugged bend restrictors
- Lightweight, coils easily
- Ideal Garden Hose for Construction, Landscapers, and Gardeners
Legacy Flexzilla Zillagreen Garden Hose W/ 3/4" GHT Fittings, 5/8" Dia. x 75'L
Write a Review
|
Questions & Answers (0)
Product Description
Legacy Flexzilla 5/8" X 75' Zillagreen Garden Hose W/ 3/4" GHT Fittings
PRICE
$199.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Hose Diameter | 5/8 in |
| Hose Length | 75 ft |
Product Details
| Style | All-Weather |
| Type | Garden Hose |
| Material | Hybrid Polymer |
| Description | Premium Flexible |
| Manufacturers Part Number | HFZG575YW |
| Brand | Flexzilla |