x

Take 15% off your entire order!

Offer applied at checkout

+

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Item #: WBB644220

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Quantity

Customers Also Viewed

Legacy™ Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Fittings

  • Extreme all-weather flexibility (-40° to 150° F Ambient)
  • Kink resistant - ribbed inner core design
  • No memory - lays flat
  • Anodized aircraft aluminum male & female fittings
  • Abrasion resistant
  • Rugged bend restrictors
  • Lightweight, coils easily
  • Ideal Garden Hose for Construction, Landscapers, and Gardeners

  • STYLE All-Weather
  • DESCRIPTION Premium Flexible
  • TYPE Garden Hose
  • WIDTH INCHES 5/8 (1.59 cm)
  • HOSE LENGTH 100'
  • CONSTRUCTION Hybrid Polymer
  • COLOR FINISH Green
  • HOSE DIAMETER 5/8"
  • BRAND Flexzilla
  • MANUFACTURERS PART NUMBER HFZG5100YW
  • OPERATING PRESSURE 300 PSI
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Matthew

    Date: April 23, 2019

    Flexible
    Your review:
    Very flexible, but it does kink. Nice hose.
  • Reviewer: Sunny

    Date: April 23, 2019

    Great, but...
    Your review:
    Hose is lightweight, flexible, good under pressure, but it is so hard to wind it, or coil it, because the hose is just too flexible. The coiled tension cannot work its way down the length of the hose. It kinked so badly, it took me about 10 minutes to unkink and coil a 100' hose. I suppose I can try and coil it up while the water is running and that may make it firm enough for the tension to go down the hose while being coiled?
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Item #: WBB644220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends
    Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends
    Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends
    Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant