WORKBENCH LEG EXTENDER KIT
Height Adjustable Legs 37 to 40", in 1-1/2" increments.
Adjustable height leg extender kits allow for greater height adjustment for Global Adjustable Height Open Leg Workbenches Leg extenders are made of steel and finished with scratch resistant gray powder coat to match existing Global open leg workbenches. Base plate allow floor anchoring 2/PK.
Global Industrial
Model # :WB319131
Global Industrial Leg Extender Kit, Gray, Pack of 2
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37 - 40 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Leg Extender |
| Material | Steel |
| Package Quantity | 2 |
| Color | Gray |
| Manufacturers Part Number | 319131 |
| Brand | Global Industrial |