SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Item #: WBB309054

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Quantity

Customers Also Viewed

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair - Pkg Qty 12

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair - Pkg Qty 12

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, X-Large, 1-Pair, 9366XL

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, X-Large, 1-Pair, 9366XL

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, Medium, 9366M, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, Medium, 9366M, 1-Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 8, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 8, 1 Pair - Pkg Qty 12

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity

Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity

Goodwrappers™ Stretch Wrap, Cast, 65 Gauge, 13"Wx1500'L, Clear - Pkg Qty 4

Goodwrappers™ Stretch Wrap, Cast, 65 Gauge, 13"Wx1500'L, Clear - Pkg Qty 4

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

  • DuPont™ KEVLAR® brand fiber for high tensile strength relative to its weight - up to five times stronger than steel
  • Will not melt, ignite or conduct electricity
  • Allows manual dexterity
  • 18% greater cut resistance than standard KEVLAR® brand fiber for maximum protection
  • Regular weight 7-gauge knit
  • Style: Dots 2 Side

Weights & Dimensions

  • Gauge 7 GA
  • Size L

Product Details

  • Type --
  • Cut Level A3
  • Package Quantity 1 Pair
  • Brand MCR Safety
  • Lining Material Kevlar
  • Description Kevlar® Two-Sided PVC Dots Gloves
  • Usage Automotive assembly, Landscaping, Carpentry, Construction, Metal Fabrication
  • Manufacturers Part Number 9366L
  • Color Family Yellow
  • Coating Material PVC Dots
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Item #: WBB309054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant