Lakeside® 338 Poly Top Work Height Can Rack
Organize your can inventory while saving valuable inventory space. Large capacity. Gravity feed system puts cans at your fingertips. Convenient one-hand dispensing from the front. Stationary unit with adjustable feet. Heavy-duty welded aluminum construction for trouble-free service. Cleaning and sanitizing is easy, just wipe down or steam clean.
Lakeside® 338-Poly Top Work Height Can Rack, 72(#10 Cans), 96(#5 Cans)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,019.00
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 35 in |
| Height | 41 in |
Product Details
| #5 Can Capacity | 96 |
| #10 Can Capacity | 72 |
| Material | Aluminum/Polyethylene |
| Description | Work Height Can Rack |
| Manufacturers Part Number | 338 |
| Caster Type | 2 Swivel, 2 Rigid |
| Casters | 5" |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF |