Can Storage Racks
Great for optimizing vertical storage in retail storerooms and commercial kitchens, Can Storage Racks provide organized storage of canned goods while keeping labels visible and easily identifiable. Racks with inclined, gravity-fed shelving dispense cans for simple access & reloading stock, and allows different-sized cans to be stored. They are made from durable materials, such as aluminum or steel, to remain strong and sturdy while supporting heavy loads.
Select
Can Racks

Can racks offer efficient and organized storage for cans in retail settings and commercial kitchens. Made with durable steel, these can racks feature easily adjustable reinforced shelves, back welded surface ribs, and an electro-plated nickel-chrome finish. Canned goods storage racks can accommodate various can sizes and have a range of capacities.
| Compare | Image | Width | Depth | Height | #5 Can Capacity | #10 Can Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 24 in | 66 in | 72 | 48 | Nexel | WBB2274669 | $615.00 | ||
![]() | 36 in | 24 in | 66 in | 96 | 64 | Nexel | WBB2274668 | $859.00 | ||
![]() | 36 in | 24 in | 66 in | 144 | 96 | Nexel | WBB2274670 | $1,029.00 |
Can Storage Dispensing Racks

Can storage and dispensing racks offer a convenient solution for keeping canned goods rotated and organized. Made with aluminum and chrome plating, these can dispenser racks feature a self-feeding incline for easy loading, stock rotation, and dispensing. Available in various sizes and capacities, our can racks keep canned goods neatly stored and readily accessible in retail or kitchen settings.
Mobile Can Storage Dispensing Racks

Our mobile can storage and dispensing racks combine easy mobility with efficient can storage and dispensing capabilities. Made with durable aluminum, polyethylene, and stainless steel, these mobile can storage racks are equipped with sturdy casters for effortless movement between locations. Can racks feature inclined shelves and a gravity-fed design for easy access and proper stock rotation.