Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Eccotemp

Model # :WBB0015589

MPN #: L5

Eccotemp L5 Portable Tankless Water Heater

Product Description
The Eccotemp L5 Portable Tankless Water Heater is the number "1" Trusted and Selling CSA Approved portable tankless water heater. With Eccotemp, quality, safety and affordability is always our number one priority. This is why the Eccotemp L5 portable tankless water heater continues to set industry safety standards measured by customer satisfaction. The Eccotemp L5 recreational portable tankless water heater is great for heating water instantly while camping, hunting, in your Tiny Home, RV's, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water.

Key Features and Benefits:
  • Lightweight, easy to carry, and compact, makes using it for camping, hunting, in your Tiny Home, RV's, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water perfect
  • Runs on a standard 20 lb. Liquid Propane tank and is equipped with an electronic ignition. Powered by 2 "D" cell batteries, making it ideal for on-the-go
  • CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
  • Features a safety shut-off that is activated when the unit runs longer than 20 minutes or is tilted more than 45 degrees in either direction
  • Low pressure activation of 20 PSI and is easy to connect to any standard garden hose
  • Rated at 1.5 Gallons per minute (GPM) of hot water output with an achievable temperature range of 50 – 140 degrees Fahrenheit
  • Best in class 1-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp L5 will keep you in hot water for years
  • What's Included: Eccotemp L5 Portable Tankless Water Heater, 3 spray shower head set, 3 1/2' CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
  • 1 year manufacturer warranty on the unit
  • 37,500 BTU
  • 20 minute automatic safety shutoff timer
  • Includes CSA regulator for use with standard 20 lbs grill propane tank
  • Battery igniter means no electricity needed
  • On/Off shower head included
  • Garden hose adapter included
  • Manual water temperature controls
  • Not for use with a bilge pump
  • 1.5 GPM flow capacity
  • Rated voltage: 3V (D Cell Batteries)
  • Rated gas pressure: 11" of water column
  • Rated heat input: 11kw


Easy Installation

1. Hang the L5 using the mounting bracket on the top/back of the unit
2. Connect the gas cylinder with the supplied gas hose and regulator
3. Connect shower hose to the hot water outlet
4. Connect the water hose to the water inlet
5. Insert 2 "D" cell batteries and activate the on/off switch on the bottom of the unit.
6. Enjoy instant hot water!

IMPORTANT:
The Eccotemp L5 is an outdoor portable recreational water heater and should not be permanently installed or plumbed into any fixtures: sinks, showers, etc. When not in use, this Eccotemp L5 Portable Tankless Water Heater should be drained and stored away. This Eccotemp Portable Tankless Water Heater should never be used with a bilge pump. The Eccotemp L5 is designed to be used outdoors and should never be used indoors. Using indoors can increase your risk of exposure to carbon monoxide. Installing this L5 permanently will void the warranty.



Please Note: Failure to clean and descale your water heater quarterly can result in lime and sediment build-up within the heater, which can void your warranty!

PRICE
$319.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.4 in
Width4.8 in
Depth11.4 in
Height15.9 in
Weight11.2 lbs
ConnectionNPT ga
Vent Size- in
Connection Size1/2 in
Gas Connection1/2" NPT in
Water Connection1/2" NPT Garden in

Product Details

Electrical2 "D" Cell Batteries
Max PSI80 psi
Gallons per Minute1.5 gal/min
MaterialMetal
InstallationDo not permanently install
BTU37500
Manufacturers Part NumberL5
BrandEccotemp
Min Activation Flow Rate0.5 gal/min
ColorWhite
Liters per Minute5.68 LPM
Temperature Range50-140 F °F
StylePortable
Capacity-
Voltage3 V
IncludesShower head
Min PSI20 psi
Fuel TypeLiquid Propane

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSA