Add 37 inches to your arm length with Kane's light weight Rattle Paddle. The handle is fitted with a rubber grip for better handling and extra comfort. Steel balls trapped in the paddle allow you to move animals by sound alone. Make moving, sorting, and loading livestock easier with Kane's practical, animal friendly Rattle Paddles.
Kane RP37C Rattle Paddle 37" Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
Product Details
| Type | Rattle Paddle |
| Animal Type | Livestock/Swine |
| Material | Molded High Density Polyethylene |
| Package Quantity | 1 |
| Description | Rattle Paddle |
| Color | Red |
| Manufacturers Part Number | RP37C |
| Brand | Kane |