Kee Klamp® Fittings
Side Outlet Tee
Most frequently paired with Type L20 to give a 90 degree corner joint for the middle rail of guardrailing and other rectangular structures. The upright passes through the fitting.
Kee Safety® Kee Klamp Two Socket Tee 90°, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | 2 Socket Tee |
| Color | Gray |
| Fitting Type | Tee |
| Angle | 90° |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Manufacturers Part Number | L21-8 |
| Brand | Kee Safety |