Kee Klamp® Fittings
TWO SOCKET CROSS
Usually paired with Type L25 to give a 90 degree joint between the middle rail and an intermediate upright on guardrailing. The upright passes through the fitting.
Kee Safety® Kee Klamp Two Socket Cross, Aluminum/Magnesium, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Two Socket Cross |
| Color | Gray |
| Fitting Type | Cross |
| Angle | 90° |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Manufacturers Part Number | L26-7 |
| Brand | Kee Safety |