Kee Klamp® Fittings
Two Socket Cross
Usually paired with Type 25 to give a 90° joint between the middle rail and an intermediate upright on safety railing. The upright passes through the fitting.
Kee Safety® Kee Klamp Two Socket Cross, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Two Socket Cross |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 26-8 |
| Fitting Type | Cross |
| Angle | 90° |
| Brand | Kee Safety |