Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - C58-6 - Kee Klamp Swivel Flange, 1" Dia.

Kee Safety - C58-6 - Kee Klamp Swivel Flange, 1" Dia.

Item #: WB448258

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Swivel Flange

A swivel fitting for attachment of angled pipe to a flat surface. For dimensions refer to Type F50 and Type M58. PA Warning: It is not recommended for use as a base flange to support guardrailing, balustrading or other types of structure.

Weights & Dimensions

  • Nominal Pipe Size 1 in (2.54 cm)
  • Fitting Inside Diameter 1.38 in (3.51 cm)

Product Details

  • Type Swivel Flange
  • Pipe Outer Diameter 1.315
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number C58-6
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gail

    Date: April 23, 2019

    Excellent company!
    Your review:
    Had just what we needed. Excellent company!
  • Reviewer: Richard

    Date: April 23, 2019

    Nice Product
    Your review:
    Just what I needed. Works well and very sturdy. The joint has a fair amount of slop, but it was not an issue for my installation.
  • Reviewer: guy

    Date: April 23, 2019

    Review : Kee Klamp components for TV antennae
    Your review:
    these kee klamp components were exactly what the doctor ordered. I was installing a large 12' x 6' TV antenae on the roof, and I was using the top horizontal pole for chain link fencing as the structural part of creating a "t" support with 2 horizontal pieces and the Kee Klamps connected the 2 horizontal pieces with the vertical pole perfectly and the swivel clamp was attached to the bottom of the vertical pole and my roof. Sturdy as heck.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - C58-6 - Kee Klamp Swivel Flange, 1" Dia.

Kee Safety - C58-6 - Kee Klamp Swivel Flange, 1" Dia.

Item #: WB448258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant