Kee Klamp® Fittings
SWIVEL FITTING
One-half of a swivel fitting designed as an in-line variable angle connection, adjustable from 45° to 200°.
Kee Safety® Kee Klamp Swivel Fitting, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Elbow |
| Color | Gray |
| Fitting Type | Elbow |
| Angle | 45-200° |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Manufacturers Part Number | LB54-88 |
| Brand | Kee Safety |